This product requires certification to purchase.

9 in x 1/2 in Nap Nylon/Polyester Paint Roller Cover

Purdy®

Marathon® 9 in x 1/2 in Nap Nylon/Polyester Paint Roller Cover

  • Fast #
  • Part #P144602093
  • Item #9190901
  • Manufacturer Part #144602093
5 out of 5 Customer Rating
Brand image
Purdy®

Marathon® 9 in x 1/2 in Nap Nylon/Polyester Paint Roller Cover

  • Fast #
  • Part #P144602093
  • Item #9190901
  • Manufacturer Part #144602093
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Marathon roller covers provide a smoother finish with less lint
  • Marathon roller covers have superb paint pick-up and release properties for increased productivity
  • Nylon/polyester combination so that the cover holds a large amount of paint and leaves a smooth finish
  • Can be used with interior and exterior paints
  • Our most durable and productive knitted cover
  • For semi-smooth to semi-rough surfaces
  • Use with latex and oil-based paints and primers
  • Best for flat, eggshell and satin sheens
  • Ideal for drywall, concrete, masonry and decks
  • Requires Certification

Documents


Specifications

Application:
Concrete, Deck, Drywall, Latex Paint, Masonry, Oil Paint, Primers
Collection:
Marathon®
Material:
Plastic
Material Type:
Nylon, Polyester, Polypropylene
Product Type:
Roller Cover
Size:
9 in x 1/2 in
Thickness:
1/2 in
UPC:
716341404642
Width:
9