1.5 in Angular Sash Paint Brush
Nylox™ Glide™ 1.5 in Angular Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2592-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Nylox filament provides greater abrasion resistance for increased wear ability
- Its Satin-Edge finish gives painters an excellent painting performance
- Excellent for use with all paints
Documents
Specifications
- Application:
- Latex Paint
- Brush Type:
- Angular Sash
- Collection:
- Nylox™ Glide™
- Handle Material:
- Hardwood
- Handle Type:
- Fluted
- Length:
- 2-7/16 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Paint Brush, Stain Brush
- Size:
- 1.5 in
- Thickness:
- 1/2 in
- UPC:
- 716341015008
- Width:
- 1-1/2 in