This product requires certification to purchase.

2 in Angular Sash Paint Brush

Purdy®

Nylox™ Glide™ 2 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152220
  • Item #7920663
  • Manufacturer Part #144152220
4 out of 5 Customer Rating
Purdy®

Nylox™ Glide™ 2 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152220
  • Item #7920663
  • Manufacturer Part #144152220
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1728
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Nylox filament provides greater abrasion resistance for increased wear ability
  • Its Satin-Edge finish gives painters an excellent painting performance
  • Excellent for use with all paints
  • Requires Certification

Specifications

Application:
Latex Paint
Brush Type:
Angular Sash
Collection:
Nylox™ Glide™
Color Finish Name:
Natural
Depth:
3/4
Handle Material:
Hardwood
Handle Type:
Fluted
Height:
12
Length:
2-11/16
Material:
Hardwood, Plastic
Material Type:
Nylon
Product Type:
Paint Brush, Angular Brush
Size:
2 in
Thickness:
9/16 in
UPC:
716341015107
Width:
2-3/25