3 in Flat Sash Paint Brush
Nylox™ Mode™ 3 in Flat Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 972-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to provide a smooth, flawless finish
- Handcrafted in the USA with global materials
- Soft bristles
- Designed for latex paint and primers
- 100% nylon bristles
- Lightweight and moisture-wicking alderwood handle
- Stainless steel ferrule
Documents
Specifications
- Application:
- Latex Paint
- Brush Type:
- Flat Sash
- Collection:
- Nylox™ Mode™
- Color Finish Name:
- Tan
- Handle Material:
- Wood
- Handle Type:
- Flowing
- Length:
- 2-15/16 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Paint Brush
- Size:
- 3 in
- Thickness:
- 5/8 in
- UPC:
- 716341021702
- Width:
- 3 in