This product requires certification to purchase.

3 in Flat Sash Paint Brush

Purdy®

Nylox™ Moose™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144232230
  • Item #9190883
  • Manufacturer Part #144232230
5 out of 5 Customer Rating
Brand image
Purdy®

Nylox™ Moose™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144232230
  • Item #9190883
  • Manufacturer Part #144232230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 972
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Designed to provide a smooth, flawless finish
  • Handcrafted in the USA with global materials
  • Soft bristles
  • Designed for latex paint and primers
  • 100% nylon bristles
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-7/16 in
Size
3 in
Thickness
13/16 in
Width
3 in
Characteristics & Features
Brush Type
Flat Sash
Collection
Nylox™ Moose™
Handle Material
Wood
Handle Type
Shasta
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Application
Latex Paint
Product Type
Paint Brush
UPC
716341022808