This product requires certification to purchase.

3 in Angular Sash Paint Brush

Purdy®

Ox-O-Angular™ 3 in Angular Sash Paint Brush

  • Fast #
  • Part #P144296030
  • Item #9190907
  • Manufacturer Part #144296030
5 out of 5 Customer Rating
Brand image
Purdy®

Ox-O-Angular™ 3 in Angular Sash Paint Brush

  • Fast #
  • Part #P144296030
  • Item #9190907
  • Manufacturer Part #144296030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made with the softest natural bristles for a glass-like finish
  • Handcrafted in the USA with global materials
  • Extra-soft bristles
  • Ox hair and white bristle blend
  • Designed for oil-based paints, stains, clears, polyurethanes and varnishes
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Oil Paint, Stain, Varnishes
Brush Type:
Angular Sash
Collection:
Ox-O-Angular™
Color Finish Name:
Tan
Handle Material:
Hardwood
Handle Type:
Rattail
Length:
2-5/8
Material:
Ox Hair
Product Type:
Paint Brush
Size:
3 in
Thickness:
1/2 in
UPC:
716341028602
Width:
3