2.5 in Angular Sash Paint Brush
Pro-Extra® Dale™ 2.5 in Angular Sash Paint Brush
Product Details
Product Details
- A special blend of three different filaments create a durable, easy to clean brush that leaves a smooth finish
- Ideal for VOC compliant coatings or oil paints
- Withstands abrasive surfaces
- Holds more paint so you can get the job done faster
- Handcrafted in the USA with global materials
- Stiff bristles
- Designed for latex paint and primers
- Nylon, polyester and Chinex-blended bristles
- Lightweight and moisture-wicking alderwood handle
- Stainless steel ferrule
Documents
Specifications
- Application:
- Latex Paint, Primers
- Brush Type:
- Angular Sash
- Collection:
- Pro-Extra® Dale™
- Handle Material:
- Hardwood
- Handle Type:
- Rat Tail
- Length:
- 2-15/16
- Material:
- Chinex, Plastic, Stainless Steel
- Material Type:
- Polyester
- Product Type:
- Paint Brush
- Size:
- 2-1/2 in
- Thickness:
- 1/2 in
- UPC:
- 716341016043
- Width:
- 2-1/2