This product requires certification to purchase.

2.5 in Flat Sash Paint Brush

Purdy®

Pro-Extra® Elasco™ 2.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144100725
  • Item #9190874
  • Manufacturer Part #144100725
5 out of 5 Customer Rating
Brand image
Purdy®

Pro-Extra® Elasco™ 2.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144100725
  • Item #9190874
  • Manufacturer Part #144100725
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1188
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Holds more paint so you can get the job done faster
  • Handcrafted in the USA with global materials
  • Stiff bristles
  • Designed for latex paint and primers
  • Nylon, polyester and Chinex-blended bristles
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Latex Paint, Primers
Brush Type:
Flat Sash
Collection:
Pro-Extra® Elasco™
Handle Material:
Hardwood
Handle Type:
Fluted
Length:
3-7/16 in
Material:
Chinex, Plastic, Stainless Steel
Material Type:
Polyester
Product Type:
Paint Brush
Size:
2-1/2 in
Thickness:
3/4 in
UPC:
716341010553
Width:
2-1/2 in