3 in Flat Sash Paint Brush
Pro-Extra® Elasco™ 3 in Flat Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Holds more paint so you can get the job done faster
- Handcrafted in the USA with global materials
- Stiff bristles
- Designed for latex paint and primers
- Nylon, polyester and Chinex-blended bristles
- Lightweight and moisture-wicking alderwood handle
- Stainless steel ferrule
Documents
Specifications
- Application:
- Latex Paint, Primers
- Brush Type:
- Flat Sash
- Collection:
- Pro-Extra® Elasco™
- Handle Material:
- Hardwood
- Handle Type:
- Fluted
- Length:
- 3-11/16
- Material:
- Chinex, Plastic, Stainless Steel
- Material Type:
- Polyester
- Product Type:
- Paint Brush
- Size:
- 3 in
- Thickness:
- 3/4 in
- UPC:
- 716341045111
- Width:
- 3