2 in Angular Sash Paint Brush
Pro-Extra® Glide™ 2 in Angular Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1728-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A special blend of three different filaments create a durable, easy to clean brush that leaves a smooth finish
- Ideal for VOC compliant coatings or oil paints
- Withstands abrasive surfaces
Documents
Specifications
- Brush Type:
- Angular Sash
- Collection:
- Pro-Extra® Glide™
- Handle Material:
- Hardwood
- Handle Type:
- Fluted
- Length:
- 2-15/16
- Material:
- Hardwood
- Product Type:
- Paint Brush, Stain Brush
- Size:
- 2 in
- Thickness:
- 9/16 in
- UPC:
- 716341015930
- Width:
- 2