This product requires certification to purchase.

3 in Angular Sash Paint Brush

Purdy®

Pro-Extra® Glide™ 3 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152730
  • Item #9190943
  • Manufacturer Part #144152730
5 out of 5 Customer Rating
Brand image
Purdy®

Pro-Extra® Glide™ 3 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152730
  • Item #9190943
  • Manufacturer Part #144152730
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A special blend of three different filaments create a durable, easy to clean brush that leaves a smooth finish
  • Ideal for VOC compliant coatings or oil paints
  • Withstands abrasive surfaces
  • Requires Certification

Documents


Specifications

Brush Type:
Angular Sash
Collection:
Pro-Extra® Glide™
Handle Material:
Hardwood
Handle Type:
Fluted
Length:
3-7/16
Material:
Hardwood
Product Type:
Paint Brush, Stain Brush
Size:
3 in
Thickness:
5/8 in
UPC:
716341015954
Width:
3