This product requires certification to purchase.

9 in. Revolution Roller Frame

Purdy®

Revolution™ 9 in. Revolution Roller Frame

  • Fast #
  • Part #P14A751129
  • Item #9190961
  • Manufacturer Part #14A751129
5 out of 5 Customer Rating
Brand image
Purdy®

Revolution™ 9 in. Revolution Roller Frame

  • Fast #
  • Part #P14A751129
  • Item #9190961
  • Manufacturer Part #14A751129
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Most lightweight frame in the industry
  • Easy roller cover release
  • Acme threaded handle for quick and efficient attach ability
  • Quick connect feature
  • Ergonomic comfort grip handle
  • Requires Certification

Documents


Specifications

Application:
Latex Paint, Oil Paint
Collection:
Revolution™
Handle Material:
Plastic
Handle Type:
Threaded
Material:
Plastic, Steel
Product Type:
Roller Frame
UPC:
716341005665
Width:
9 in