This product requires certification to purchase.

2 in Angular Sash Paint Brush

Purdy®

Syntox™ Angular™ 2 in Angular Sash Paint Brush

  • Fast #
  • Part #P144403620
  • Item #9190923
  • Manufacturer Part #144403620
4 out of 5 Customer Rating
Brand image
Purdy®

Syntox™ Angular™ 2 in Angular Sash Paint Brush

  • Fast #
  • Part #P144403620
  • Item #9190923
  • Manufacturer Part #144403620
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1728
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Made from Nylon/Chinex® filaments and will create an ultra smooth finish
  • Ideal for all stains and clears
  • These brushes work great with both water based and solvent based clear finishes
  • Provides a mirror-like finish
  • Handcrafted in the USA with global materials
  • Extra-soft bristles
  • Designed for latex and oil-based paints, stains, clears, polyurethanes and varnishes
  • Nylon- and Chinex-blended bristles
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Latex Paint, Oil Paint, Stain, Varnishes
Brush Type:
Angular Sash
Collection:
Syntox™ Angular™
Handle Material:
Hardwood
Handle Type:
Rat Tail
Length:
2-7/16
Material:
Chinex, Plastic, Stainless Steel
Material Type:
Nylon
Product Type:
Paint Brush
Size:
2 in
Thickness:
7/16 in
UPC:
716341000226
Width:
2