2 in Flat Sash Paint Brush
Syntox™ Flat™ 2 in Flat Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1728-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- Made from Nylon/Chinex® filaments and will create an ultra smooth finish
- Ideal for all stains and clears
- These brushes work great with both water based and solvent based clear finishes
- Provides a mirror-like finish
- Handcrafted in the USA with global materials
- Extra-soft bristles
- Designed for latex and oil-based paints, stains, clears, polyurethanes and varnishes
- Nylon- and Chinex-blended bristles
- Lightweight and moisture-wicking alderwood handle
- Stainless steel ferrule
Documents
Specifications
- Application:
- Latex Paint, Oil Paint, Stain, Varnishes
- Brush Type:
- Flat Sash
- Collection:
- Syntox™ Flat™
- Handle Material:
- Hardwood
- Handle Type:
- Fluted
- Length:
- 2-11/16
- Material:
- Chinex, Plastic, Stainless Steel
- Material Type:
- Nylon
- Product Type:
- Paint Brush
- Size:
- 2 in
- Thickness:
- 7/16 in
- UPC:
- 716341000257
- Width:
- 2