This product requires certification to purchase.

9 in x 3/8 in Nap Premium Woven Microfiber Paint Roller Cover

Purdy®

Ultra Finish® 9 in x 3/8 in Nap Premium Woven Microfiber Paint Roller Cover

  • Fast #
  • Part #P140678092
  • Item #9190897
  • Manufacturer Part #140678092
5 out of 5 Customer Rating
Brand image
Purdy®

Ultra Finish® 9 in x 3/8 in Nap Premium Woven Microfiber Paint Roller Cover

  • Fast #
  • Part #P140678092
  • Item #9190897
  • Manufacturer Part #140678092
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 1440
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Roller cover is made of microfiber
  • Cover is compatible with semi- and high-gloss coatings
  • Microfiber cover distributes paint evenly
  • Requires Certification

Documents


Specifications

Application:
Drywall, Doors, Floor
Coating:
Latex, Oil-Based Paints
Collection:
Ultra Finish®
Length:
9 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
9 in x 3/8 in
Thickness:
3/8 in
UPC:
716341403096
Width:
9 in