This product requires certification to purchase.

2 in Angular Sash Paint Brush

Purdy®

White Bristle Adjutant™ 2 in Angular Sash Paint Brush

  • Fast #
  • Part #P144024420
  • Item #9190877
  • Manufacturer Part #144024420
5 out of 5 Customer Rating
Brand image
Purdy®

White Bristle Adjutant™ 2 in Angular Sash Paint Brush

  • Fast #
  • Part #P144024420
  • Item #9190877
  • Manufacturer Part #144024420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1728
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provides an ultra-smooth finish
  • Designed for use with oil-based paints, stains and clears
  • The White China brushes excel at applying ultra-smooth finishes with the most challenging coatings
  • Requires Certification

Documents


Specifications

Brush Type:
Angular Sash
Collection:
White Bristle Adjutant™
Handle Material:
Hardwood
Handle Type:
Rat Tail
Length:
2-5/8 in
Material:
Stainless Steel
Product Type:
Paint Brush
Size:
2 in
Thickness:
7/16 in
UPC:
716341001001
Width:
2 in