2.5 in Angular Sash Paint Brush
White Bristle Extra Oregon™ 2.5 in Angular Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1188-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides an ultra-smooth finish
- Designed for use with oil-based paints, stains and clears
- Use when coating smooth woodwork, furniture, antiques and in marine applications
Documents
Specifications
- Brush Type:
- Angular Sash
- Collection:
- White Bristle Extra Oregon™
- Handle Material:
- Hardwood
- Handle Type:
- Fluted
- Length:
- 2-7/8
- Material:
- Stainless Steel
- Product Type:
- Paint Brush
- Size:
- 2-1/2 in
- Thickness:
- 5/8 in
- UPC:
- 716341012304
- Width:
- 2-1/2