This product requires certification to purchase.

14 in x 1/2 in Nap Woven Dralon™ Fabric Paint Roller Cover

Purdy®

White Dove™ 14 in x 1/2 in Nap Woven Dralon™ Fabric Paint Roller Cover

  • Fast #
  • Part #P14A670143
  • Item #9190919
  • Manufacturer Part #14A670143
5 out of 5 Customer Rating
Brand image
Purdy®

White Dove™ 14 in x 1/2 in Nap Woven Dralon™ Fabric Paint Roller Cover

  • Fast #
  • Part #P14A670143
  • Item #9190919
  • Manufacturer Part #14A670143
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides the most lint free-finish
  • Premium woven fabric
  • For semi-smooth to semi-rough surfaces
  • Use with latex and oil-based paints, primers, stains and clears
  • Great for all sheens
  • Ideal for drywall, ceilings and floors
  • Requires Certification

Documents


Specifications

Application:
Ceiling, Drywall, Floor, Latex Paint, Oil Paint, Primers
Collection:
White Dove™
Color Finish Name:
White
Height:
2 in
Material:
Fabric, Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
14 in x 1/2 in
Thickness:
1/2 in
UPC:
716341079000
Width:
14 in