This product requires certification to purchase.

18 in x 1/2 in Nap Woven Dralon™ Fabric Paint Roller Cover

Purdy®

WhiteDove™ 18 in x 1/2 in Nap Woven Dralon™ Fabric Paint Roller Cover

  • Fast #
  • Part #P14H670183
  • Item #9190930
  • Manufacturer Part #14H670183
4.8 out of 5 Customer Rating
Brand image
Purdy®

WhiteDove™ 18 in x 1/2 in Nap Woven Dralon™ Fabric Paint Roller Cover

  • Fast #
  • Part #P14H670183
  • Item #9190930
  • Manufacturer Part #14H670183
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industry's most lint free Roller Cover
  • Provides a smooth uniform finish
  • Excellent with all paints
  • Premium woven fabric
  • 4 in, 4-1/2 in, 6-1/2 in, 7 in, 9 in, 12 in, 14 in and 18 in rollers available
  • Available in 1/4 in, 3/8 in, 1/2 in and 3/4 in naps
  • Great for all sheens
  • Ideal for drywall, ceilings and floors
  • Requires Certification

Specifications

Application:
Ceiling, Floor, Latex Paint, Oil Paint, Wall
Collection:
WhiteDove™
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
18 in x 1/2 in
Thickness:
1/2 in
UPC:
716341079208
Width:
18 in