4-1/2 in x 1/4 in Nap Mini Woven Fabric Paint Roller Cover 2-Pack
WhiteDove™ Jumbo 4-1/2 in x 1/4 in Nap Mini Woven Fabric Paint Roller Cover 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits all Purdy® Jumbo Mini Roller Frames
- High density woven roller cover for a high quality finish
- Same fabric as in standard Purdy roller covers for a consistent finish
- Available in a variety of sizes
- Ideal for all paints and exterior stains
Documents
Specifications
- Collection:
- WhiteDove™ Jumbo
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Pack of 2
- Product Type:
- Roller Cover
- Size:
- 4-1/2 in x 1/4 in
- Thickness:
- 1/4 in
- UPC:
- 716341402587
- Width:
- 4-1/2 in