This product requires certification to purchase.

4-1/2 in x 3/8 in Nap Mini Woven Fabric Paint Roller Cover 2-Pack

Purdy®

WhiteDove™ Jumbo 4-1/2 in x 3/8 in Nap Mini Woven Fabric Paint Roller Cover 2-Pack

  • Fast #
  • Part #P14G624012
  • Item #9190816
  • Manufacturer Part #14G624012
4.1 out of 5 Customer Rating
Brand image
Purdy®

WhiteDove™ Jumbo 4-1/2 in x 3/8 in Nap Mini Woven Fabric Paint Roller Cover 2-Pack

  • Fast #
  • Part #P14G624012
  • Item #9190816
  • Manufacturer Part #14G624012
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1152
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits all Purdy® Jumbo Mini Roller Frames
  • High density woven roller cover for a high quality finish
  • Same fabric as in standard Purdy roller covers for a consistent finish
  • Available in a variety of sizes
  • Ideal for all paints and exterior stains
  • Requires Certification

Documents


Specifications

Application:
Ceiling, Floor, Latex Paint, Oil Paint, Wall
Collection:
WhiteDove™ Jumbo
Color Finish Name:
White
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 2
Product Type:
Roller Cover
Size:
4-1/2 in x 3/8 in
Thickness:
3/8 in
UPC:
716341402594
Width:
4-1/2 in