2 x 14 x 2 in. Cushion Grip Wire Brush
2 x 14 x 2 in. Cushion Grip Wire Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rust resistant stainless steel bristles
- Designed to be comfortable and reduce fatigue with an ergonomic, comfort grip handle and multiple grip positions
- Durable crisscross bristles that remove paint 2x faster
Documents
Specifications
- Brush Type:
- Wire Brush
- Color Finish Name:
- Black
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Length:
- 14
- Material:
- Stainless Steel
- Product Type:
- Wire Brush
- Thickness:
- 2 in
- UPC:
- 716341403188
- Width:
- 2