2.5 in Angular Sash Paint Brush
XL® Blue Heron™ B.T.™ 2.5 in Angular Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1188-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultimate performance and versatility
- XL brushes are highly recommended for both interior and exterior painting projects with all paints
- Each brush style has its own hand-chiseled formulation for maximum paint lift and smooth "no-drag" application
- Handcrafted in the USA with global materials
- Medium-stiff bristles
- Designed for latex and oil-based paints, primers and stains
- DuPont Tynex nylon and Orel polyester-blend bristles
- Lightweight and moisture-wicking alderwood handle
- Copper ferrule
Documents
Specifications
- Application:
- Latex Paint, Oil Paint, Primers, Stain
- Brush Type:
- Angular Sash
- Collection:
- XL® Blue Heron™ B.T.™
- Handle Material:
- Hardwood
- Handle Type:
- Beaver Tail Style
- Length:
- 2-15/16 in
- Material:
- Copper, Plastic
- Material Type:
- Nylon, Polyester
- Product Type:
- Paint Brush
- Size:
- 2-1/2 in
- Thickness:
- 5/8 in
- UPC:
- 716341005559
- Width:
- 2-1/2 in