2 in Angular Sash Paint Brush
XL® Cub™ 2 in Angular Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultimate performance and versatility
- XL brushes are highly recommended for both interior and exterior painting projects with all paints
- Each brush style has its own hand-chiseled formulation for maximum paint lift and smooth "no-drag" application
Documents
Specifications
- Brush Type:
- Angular Sash
- Collection:
- XL® Cub™
- Handle Material:
- Hardwood
- Handle Type:
- Short
- Length:
- 2-11/16 in
- Material:
- Hardwood, Plastic
- Material Type:
- Nylon
- Product Type:
- Paint Brush, Stain Brush
- Size:
- 2 in
- Thickness:
- 9/16 in
- UPC:
- 716341352073
- Width:
- 2 in