This product requires certification to purchase.

1.5 in Angular Sash Paint Brush

Purdy®

XL® Elite™ Dale™ 1.5 in Angular Sash Paint Brush

  • Fast #
  • Part #P144080515
  • Item #9190967
  • Manufacturer Part #144080515
5 out of 5 Customer Rating
Brand image
Purdy®

XL® Elite™ Dale™ 1.5 in Angular Sash Paint Brush

  • Fast #
  • Part #P144080515
  • Item #9190967
  • Manufacturer Part #144080515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Increased performance and versatility
  • Handcrafted in the USA with global materials
  • Stiff bristles
  • Designed for Low VOC, latex and oil-based paints, primers and stains
  • Chinex and Orel filament bristles
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Heavy Bodied Paint, Latex Paint, Low-VOC Paint, Oil Paint
Brush Type:
Angular Sash
Collection:
XL® Elite™ Dale™
Handle Material:
Hardwood
Handle Type:
Rat Tail
Height:
2
Length:
2-3/16
Material:
Chinex, Plastic, Stainless Steel
Material Type:
Polyester
Product Type:
Paint Brush
Size:
1-1/2 in
Thickness:
3/8 in
UPC:
716341094102
Width:
1-1/2