This product requires certification to purchase.

3.5 in Angular Sash Paint Brush

Purdy®

XL® Glide™ 3.5 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152335
  • Item #9190936
  • Manufacturer Part #144152335
4.4 out of 5 Customer Rating
Brand image
Purdy®

XL® Glide™ 3.5 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152335
  • Item #9190936
  • Manufacturer Part #144152335
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 756
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ultimate performance and versatility
  • Premium filaments make clean up fast and easy
  • The stiffness retention of XL brushes makes them especially high-performing for outside painting under hot and humid climate conditions
  • Each brush style has its own hand-chiseled formulation for maximum paint lift and smooth "no-drag" application
  • XL brushes are highly recommended for both interior and exterior painting projects with all paints
  • Requires Certification

Documents


Specifications

Application:
Latex Paint, Primers, Oil Paint, Stain
Brush Type:
Angular Sash
Collection:
XL® Glide™
Handle Material:
Hardwood
Handle Type:
Fluted
Length:
3/8
Material:
Plastic
Material Type:
Nylon, Polyester
Product Type:
Paint Brush, Stain Brush
Size:
3.5 in
Thickness:
11/16 in
UPC:
716341015909
Width:
3-1/2