This product requires certification to purchase.

2.5 in Angular Sash Paint Brush

Purdy®

XL® High Capacity™ 2.5 in Angular Sash Paint Brush

  • Fast #
  • Part #P144424425
  • Item #9190886
  • Manufacturer Part #144424425
5 out of 5 Customer Rating
Brand image
Purdy®

XL® High Capacity™ 2.5 in Angular Sash Paint Brush

  • Fast #
  • Part #P144424425
  • Item #9190886
  • Manufacturer Part #144424425
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Our most productive paintbrush yet
  • Handcrafted in the USA with global materials
  • Medium-stiff bristles
  • Designed for latex and oil-based paints, primers and stains
  • Nylon- and polyester-blend bristles
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Latex Paint, Oil Paint, Primers, Stain
Brush Type:
Angular Sash
Collection:
XL® High Capacity™
Handle Material:
Hardwood
Handle Type:
Beavertail
Length:
3-3/16 in
Material:
Copper, Plastic
Material Type:
Nylon, Polyester
Product Type:
Paint Brush
Size:
2-1/2 in
Thickness:
7/8 in
UPC:
716341009038
Width:
2-1/2 in