This product requires certification to purchase.

3 in Flat Sash Paint Brush

Purdy®

XL® Moose™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144232330
  • Item #9190836
  • Manufacturer Part #144232330
3.3 out of 5 Customer Rating
Brand image
Purdy®

XL® Moose™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144232330
  • Item #9190836
  • Manufacturer Part #144232330
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 972
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ultimate performance and versatility
  • XL brushes are highly recommended for both interior and exterior painting projects with all paints
  • Each brush style has its own hand-chiseled formulation for maximum paint lift and smooth "no-drag" application
  • The stiffness retention of XL brushes makes them especially high-performing for outside painting under hot and humid climate conditions
  • Requires Certification

Documents


Specifications

Brush Type:
Flat Sash
Collection:
XL® Moose™
Handle Material:
Hardwood
Handle Type:
Shasta
Height:
10-19/50 in
Length:
3-7/16 in
Material:
Hardwood
Product Type:
Paint Brush, Stain Brush
Size:
3 in
Thickness:
13/16 in
UPC:
716341023102
Width:
3 in