3 in Flat Sash Paint Brush
XL® Nylonia™ 3 in Flat Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 864-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
Documents
Specifications
- Application:
- Paint, Stain
- Brush Type:
- Flat Sash
- Collection:
- XL® Nylonia™
- Handle Material:
- Wood
- Handle Type:
- Beavertail
- Height:
- 2
- Length:
- 3-15/16
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Paint Brush
- Size:
- 3 in
- Thickness:
- 1 in
- UPC:
- 716341025601
- Width:
- 3