This product requires certification to purchase.

2.5 in Flat Sash Paint Brush

Purdy®

XL® Sprig™ 2.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144380325
  • Item #9190790
  • Manufacturer Part #144380325
5 out of 5 Customer Rating
Brand image
Purdy®

XL® Sprig™ 2.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144380325
  • Item #9190790
  • Manufacturer Part #144380325
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1296
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ultimate performance and versatility
  • XL brushes are highly recommended for both interior and exterior painting projects with all paints
  • Each brush style has its own hand-chiseled formulation for maximum paint lift and smooth "no-drag" application
  • The stiffness retention of XL brushes makes them especially high-performing for outside painting under hot and humid climate conditions
  • Handcrafted in the USA with global materials
  • Lightweight and moisture-wicking alderwood handle
  • Copper ferrule
  • DuPont Tynex nylon and Orel polyester-blend bristles
  • Requires Certification
Dimensions & Measurements
Length
2-15/16 in
Size
2-1/2 in
Thickness
5/8 in
Width
2-1/2 in
Characteristics & Features
Brush Type
Flat Sash
Collection
XL® Sprig™
Handle Material
Hardwood
Handle Type
Beaver Tail Style
Material
Copper, Plastic
Material Type
Nylon, Polyester
Warranty & Product Information
Application
Ceiling, Latex Paint, Oil Paint, Primers, Stain, Wall
Product Type
Paint Brush
UPC
716341040604