This product requires certification to purchase.

3.5 in Flat Sash Paint Brush

Purdy®

XL® Swan™ 3.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144400335
  • Item #9190889
  • Manufacturer Part #144400335
5 out of 5 Customer Rating
Brand image
Purdy®

XL® Swan™ 3.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144400335
  • Item #9190889
  • Manufacturer Part #144400335
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 756
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ultimate performance and versatility
  • XL brushes are highly recommended for both interior and exterior painting projects with all paints
  • Each brush style has its own hand-chiseled formulation for maximum paint lift and smooth "no-drag" application
  • The stiffness retention of XL brushes makes them especially high-performing for outside painting under hot and humid climate conditions
  • Premium filaments make clean up fast and easy
  • Our most versatile brush
  • Handcrafted in the USA with global materials
  • Medium-stiff bristles
  • Designed for latex and oil-based paints, primers and stains
  • DuPont Tynex nylon and Orel polyester-blend bristles
  • Requires Certification

Documents


Specifications

Application:
Oil Paint, Primers, Stain
Brush Type:
Flat Sash
Collection:
XL® Swan™
Handle Material:
Hardwood
Handle Type:
Beavertail
Length:
3-11/16
Material:
Copper, Plastic
Material Type:
Nylon, Polyester
Product Type:
Paint Brush
Size:
3-1/2 in
Thickness:
7/8 in
UPC:
716341044503
Width:
3-1/2