4 in. 150 psi PTFE Gasket with 304 Stainless Steel Insert
4 in. 150 psi PTFE Gasket with 304 Stainless Steel Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, PTFE
- Pressure - Maximum:
- 150 psi