2 in. 150# Task Lined Pipe Fluid Blocker
Task-Line® 2 in. 150# Task Lined Pipe Fluid Blocker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- In terms of performance and longevity, Task-line pipeline fluid blockers set the standard
- Lined blockers have a temperature range from cryogenic to +400°F and are chemically resistant to: All acids, all chlorides, all sulfates, all bleach solutions, all solvents, all phenols, all caustics, and all peroxides
- Task-line pipeline fluid blockers are leak-free and bubble-tight and can be used over and over without sacrificing sealing ability
- And Task-line line blockers have zero corrosion rates which contribute to lower life-cycle costs when compared to fabricated or competitive allow paddles
Documents
Specifications
- ANSI:
- ANSI Class 150
- Collection:
- Task-Line®
- Diameter - Inside 1:
- 2
- Diameter - Outside:
- 4-1/8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- Temperature Range:
- Up to 400 Deg F
- UL Listed:
- No