This product requires certification to purchase.

1/2 in. Crimp Lever Handle Straight Supply Stop Valve in Black

PureFlow® Crimp

1/2 in. Crimp Lever Handle Straight Supply Stop Valve in Black

  • Fast #
  • Part #V43003
  • Item #3402426
  • Manufacturer Part #VXVC3
3.8 out of 5 Customer Rating
Brand image
PureFlow® Crimp

1/2 in. Crimp Lever Handle Straight Supply Stop Valve in Black

  • Fast #
  • Part #V43003
  • Item #3402426
  • Manufacturer Part #VXVC3
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 6000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Resistant to corrosion
  • Easy and fast to install
  • 1/4 turn operation
  • Excellent chlorine resistance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Crimp
End Connection 2
Crimp
End Connections
Crimp
Length
3 in
Valve Size
1/2 in
Weight
0.097 lb
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Handle Material
Polymer
Handle Type
Lever
Material
Plastic
Material Type
Polyalloy, Polymer
Valve Body Material
Plastic
Valve Body Style
Straight
Valve Type
Straight Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
200
Pressure - High
160
Temperature Range
0 to 180 Deg F
Warranty & Product Information
ANSI
ANSI 372
ASME
ASME A112.18.1-2005
ASTM
ASTM F-1807, ASTM F-2159, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Heating System, Plumbing
UL Listed
No
UPC
691514430034