1-1/4 in. x 10 ft. Galvanized Metal Pipe Support
PureFlow® 1-1/4 in. x 10 ft. Galvanized Metal Pipe Support
Product Details
Product Details
- Resistant to corrosion
- Galvanized finish
- Available in 10ft lengths
- Plenum listed*
Specifications
- Application:
- PEX Tubing
- Coating:
- Galvanized
- Collection:
- PureFlow®
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 24
- IAPMO Listed:
- No
- Length:
- 10
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Pipe Support
- UL Listed:
- No
- UPC:
- 691514684314