2 in. x 10 ft. Galvanized Metal Pipe Support
PureFlow® 2 in. x 10 ft. Galvanized Metal Pipe Support
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Resistant to corrosion
- Galvanized finish
- Available in 10ft lengths
- Plenum listed*
Specifications
- Application:
- PEX Tubing
- Coating:
- Galvanized
- Collection:
- PureFlow®
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 24 ga
- IAPMO Listed:
- No
- Length:
- 10 ft
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Pipe Support
- UL Listed:
- No
- UPC:
- 691514684338