12 oz. Instant Hand Sanitizer Pump
12 oz. Instant Hand Sanitizer Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kills 99.99% of most common germs that may cause illness
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically proven to maintain skin health
- America’s #1 Instant Hand Sanitizer138
- 12 fl oz Table Top Pump Bottle
Specifications
- Application:
- Sanitizing
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- Hand Sanitizer
- Size:
- 12 oz
- UPC:
- 073852096590