1200 mL 2% CHG Antimicrobial Foam Hand Wash
1200 mL 2% CHG Antimicrobial Foam Hand Wash
Package Quantity Info:
Case: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exceeds the FDA’s Healthcare Personnel Handwash (HCPHW) requirements
- Proven as mild as our top selling non-antimicrobial soaps
- Ideal for hospital-wide use or high acuity areas
Documents
Specifications
- Capacity:
- 1200 mL
- Product Type:
- Foam
- Size:
- 1200 mL
- Type:
- G788102
- UPC:
- 073852505320