1200ml Foam Hand Sanitizer (Case of 2)
Advanced 1200ml Foam Hand Sanitizer (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced foam hand sanitizer formulation designed for healthcare environments
- Kills more than 99.99% of most common germs that may cause illness in a healthcare setting, including MRSA and VRE
- Exceeds FDA healthcare personnel handwash requirements with just 11 milliliters of product
- Outperforms other hand sanitizers ounce for ounce
- Enhanced with a nourishing blend of four skin conditioners, clinically proven to maintain skin health
- Hypoallergenic
- Dermatologist tested
Documents
Specifications
- Application:
- Sanitizing
- Capacity:
- 1200 mL
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 7-3/10
- Length:
- 5-9/50
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL
- UPC:
- 073852502787
- Width:
- 3-9/20