1250 ml 2% CHG Antimicrobial Foam Hand Soap (Case of 3)
Advanced 1250 ml 2% CHG Antimicrobial Foam Hand Soap (Case of 3)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically-proven to maintain skin health
- America’s #1 Instant Hand Sanitizer
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
- Refill for NXT® SPACE SAVER™ dispensing system
- Dye-free and fragrance-free
- Sanitary Sealed™ collapsible PET refill is easily recycled
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 1000 mL
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 1-3/4
- Length:
- 11-81/100
- Package Quantity:
- Case of 4
- Size:
- 1000 mL
- Width:
- 9