1000ml Advanced Instant Hand Sanitizer Refill (Case of 8)
Advanced 1000ml Advanced Instant Hand Sanitizer Refill (Case of 8)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kills more than 99.99% of most common germs that may cause illnesses
- Outperforms other hand sanitizers
- Clinically proven to maintain skin health
- America’s #1 Instant Hand Sanitizer
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
- Refill for NXT® MAXIMUM CAPACITY™ dispensing system
Specifications
- Application:
- Sanitizing
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Package Quantity:
- Case of 4
- Product Type:
- Gel Hand Sanitizer
- Size:
- 2000 mL