1200 mL Green Certified Foam Hand Sanitizer (Case of 2)
Advanced 1200 mL Green Certified Foam Hand Sanitizer (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kills 99.99 percent of most common germs that may cause illness
- USDA Certified Biobased Product
- Outperforms other hand sanitizers ounce for ounce
Documents
Specifications
- Capacity:
- 1200 mL
- Collection:
- Advanced
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 2
- Product Type:
- Foam
- Size:
- 1200 mL
- Type:
- G655102
- UPC:
- 073852291582