1200 mL Refill for PURELL® ES6 Touch-Free Hand Sanitizer Dispensers
Advanced 1200 mL Refill for PURELL® ES6 Touch-Free Hand Sanitizer Dispensers
Package Quantity Info:
Case: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kills 99.99% germs including the most common foodborne bacterial pathogens
- Exceeds FDA healthcare personnel handwash requirements with just 1.1 milliliters of product
- Outperforms other hand sanitizers ounce-for-ounce
- Enhanced with a nourishing blend of four skin conditioners, clinically proven to maintain skin health
- Purell is the #1 brand of hand sanitizer in hospitals
- Hypoallergenic, dermatologist tested
- Compatible with nitrile, latex, and vinyl gloves
- Chlorhexidine gluconate (CHG) compatible formulation
- Dye free
- At-a-Glance™ refills - monitor product level with just one look
Documents
Specifications
- Capacity:
- 1200 mL
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- White
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1200 mL