1200ml Advanced Hand Sanitizer Gel
Advanced 1200ml Advanced Hand Sanitizer Gel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets EcoLogo® hand sanitizer standard for environmental leadership and proven performance
- Meets the biobased standard for the USDA BioPreferred program
- Kills more than 99.99% of most common germs that may cause illness
- Controlled collapse™ technology maintains bottle shape longer while emptying
- America’s number 1 instant hand sanitizer
- Smart-flex™ bottle design uses 30% less material than HDPE
- Clinically-proven to maintain skin health
- Outperforms other hand sanitizers ounce-for-ounce
- Sanitary sealed™ refill helps prevent contamination
- Removable pump for easier recycling
Specifications
- Application:
- Sanitizing
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 10-19/100 in
- Installation Type:
- Wall Mount
- Length:
- 3-57/100 in
- Material:
- Plastic
- Package Quantity:
- Case of 3
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1200 mL
- Width:
- 3-57/100 in