1200ml Fragrance Free Gel Hand Sanitizer (Case of 2)
This product has been replaced by
Manufacturer Part #7763-02
Advanced 1200ml Fragrance Free Gel Hand Sanitizer (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Each new refill comes with its own energy source - a coin cell battery integrated into the refill
- Green certified, fragrance-free foam hand sanitizer formulation designed for healthcare environments
- Kills more than 99.99% of most common germs that may cause illness
- Outperforms other hand sanitizers ounce for ounce131
Specifications
- Application:
- Sanitizing
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Height:
- 8-1/4
- Length:
- 3-41/100
- Package Quantity:
- Case of 2
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1200 mL
- UPC:
- 073852505726
- Width:
- 5-47/100