1200ml Hand Sanitizer E3 Rated Foam Refill for PURELL® TFX™ Dispenser (2 Per Case)
Advanced 1200ml Hand Sanitizer E3 Rated Foam Refill for PURELL® TFX™ Dispenser (2 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- TFX™ 1200mL refill helps lock out germs
- Fresh dispensing valve with each refill
- Refill snaps in place with audible click
- Skylight makes it easy to see fill level
Documents
Specifications
- Application:
- Sanitizing
- Capacity:
- 1200 mL
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 8-1/4
- Length:
- 3-41/100
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL
- Width:
- 5-47/100