This product requires certification to purchase.

1200ml Hand Sanitizer Green Certified Gel Refill for PURELL® LTX-12™ Dispenser (2 Per Case)

PURELL®

Advanced 1200ml Hand Sanitizer Green Certified Gel Refill for PURELL® LTX-12™ Dispenser (2 Per Case)

  • Fast #
  • Part #G190302
  • Item #7222128
  • Manufacturer Part #1903-02
3.1 out of 5 Customer Rating
Brand image
PURELL®

Advanced 1200ml Hand Sanitizer Green Certified Gel Refill for PURELL® LTX-12™ Dispenser (2 Per Case)

  • Fast #
  • Part #G190302
  • Item #7222128
  • Manufacturer Part #1903-02
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Refreshing gel certified for use in food processing facilities.
  • Kills more than 99.99% of common foodborne pathogens, including E. coli, Salmonella and Listeria
  • Listed with NSF International as an E3 for use in all departments of USDA-regulated food processing environments
  • Approved for hand/food contact after handwashing
  • Certified Kosher
  • Outperforms other hand sanitizers ounce-for-ounce
  • Clinically-proven to maintain skin health
  • America’s #1 Instant Hand Sanitizer
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
1200 mL
Collection:
Advanced
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
5-11/100
Green Seal Certified:
No
Height:
8-47/50
Length:
3-69/100
Package Quantity:
Case of 2
Product Type:
Gel Hand Sanitizer
Size:
1200 mL
UPC:
073852026702
Width:
5-11/100