1.2ml Advanced Hand Sanitizer Single Use Package (Case of 2000)
Advanced 1.2ml Advanced Hand Sanitizer Single Use Package (Case of 2000)
Package Quantity Info:
Case: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2,000 Individual Single-Use Packets in Bulk Packed Shipper
- America’s #1 Instant hand sanitizer now in convenient, portable single-use packaging
- Easy to use, one-handed operation
- Each packet provides the perfect amount of PURELL to kill 99.99%
- Great to use before and after mealtime
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 1.2 mL
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2
- Length:
- 1-1/2
- Package Quantity:
- Case of 2000
- Product Type:
- Hand Sanitizer
- Size:
- 1.2 mL
- Type:
- G190902
- UPC:
- 073852506969