2 L Hand Sanitizer Gel Pump
Advanced 2 L Hand Sanitizer Gel Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kills more than 99.99% of most common germs that may cause illnesses
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically proven to maintain skin health
- America’s #1 Instant Hand Sanitizer
- 2 Liter Economy Size Pump Bottle
Specifications
- Application:
- Commercial, Residential
- Capacity:
- 2 L
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 12-11/25 in
- Package Quantity:
- Case of 4
- Product Type:
- Gel Hand Sanitizer
- Size:
- 2 L
- UPC:
- 073852006452