This product requires certification to purchase.

2 oz. Hand Sanitizer Gel

PURELL®

Advanced 2 oz. Hand Sanitizer Gel

  • Fast #
  • Part #GOJ960524
  • Item #7482349
  • Manufacturer Part #9605-24
4.4 out of 5 Customer Rating
Brand image
PURELL®

Advanced 2 oz. Hand Sanitizer Gel

  • Fast #
  • Part #GOJ960524
  • Item #7482349
  • Manufacturer Part #9605-24
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Refreshing gel improves skin condition in 14 days
  • Personal Squeeze Bottle w/Flip Top
  • Original
  • 2 oz
  • Squeeze
  • Requires Certification

Documents


Specifications

Application:
Sanitizing
Capacity:
2 oz
Collection:
Advanced
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Height:
3-47/50 in
Length:
1-3/100 in
Package Quantity:
Case of 24
Product Type:
Gel Hand Sanitizer
Size:
2 oz
Width:
1-41/50 in